Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, 1/4 in, NPT

  • Mfr # NR83AA5M

  • Zoro # G315191384


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Easy Load: Rear Loading Magazine for Quick Replenishment, Magazine: 2-Piece Magazine for Durability and Replacement Ease, Open Nose: Open Nose Design for Easy Extraction Should a Nail Jam, Rafter Hook: can be Positioned on Left or Right Side Depending on user Preference, Technology: Experience Quick Response and Rapid, Powerful Driving with the Metabo HPT Cylinder Valve Drive Mechanism, Trigger: Selectable Trigger Mode
Includes
875769 Safety Glasses, Rafter Hook
Firing Mode
Selective, Sequential/Contact
Tool Weight
9.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR83AA5M
Zoro #
G315191384
UPC #
717709023901
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Nail Shank Diameter
0.113 in to 0.131 in
Overall Width
4 1/4 in
Overall Height
14 3/16 in
Overall Length
18 1/8 in
For Nail Length Range
2 in to 3 1/4 in
For Nail Penny Size
2 - 3/1/4

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Easy Load: Rear Loading Magazine for Quick Replenishment, Magazine: 2-Piece Magazine for Durability and Replacement Ease, Open Nose: Open Nose Design for Easy Extraction Should a Nail Jam, Rafter Hook: can be Positioned on Left or Right Side Depending on user Preference, Technology: Experience Quick Response and Rapid, Powerful Driving with the Metabo HPT Cylinder Valve Drive Mechanism, Trigger: Selectable Trigger Mode
Includes
875769 Safety Glasses, Rafter Hook
Firing Mode
Selective, Sequential/Contact
Tool Weight
9.3 lb
Standards
ANSI
Collation Type
Paper
Nail Capacity
86 to 94
Handle Type
Rubber Grip
Collation Angle
30 Degrees
Tip
Hardened Claw
Min. Air Pressure
70 psi
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Max. Air Pressure
120 psi
Power Source
Air Powered
Air Pressure
120 psi
Max. Fastening Rate
5 per second
For Nail Head Style
Clipped, Offset Round
Nail Gun Type
Framing

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip Hardened Claw, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Clipped, Offset Round, For Nail Length Range 2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.