Air Nail Gun, 3/8 in, NPT

  • Mfr # NR65AK2M
  • Zoro # G615191404
product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in
Features
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Easily Pinpoint Location: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Safety: Dry Fire Lockout for Assured Nail Placement, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement Along with a Comfortable Soft Trigger Covered with Double-Molded Elastomer with
Includes
875769 Safety Glasses
Firing Mode
Sequential
Tool Weight
6.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR65AK2M
Zoro #
G615191404
UPC #
717709023871
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13 3/16 in
Overall Width
3 3/8 in
For Nail Length Range
1 1/2 in to 2 1/2 in
Overall Length
17 5/8 in
For Nail Shank Diameter
0.131 in to 0.162 in
For Nail Penny Size
4d, 5d, 6d, 8d
For Nail Length - Minimum
1 1/2 in
For Nail Length - Maximum
2 1/2 in
For Nail Shank Diameter - Maximum
0.162 in
For Nail Shank Diameter - Minimum
0.131 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in
Fits Chest Size
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Easily Pinpoint Location: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Safety: Dry Fire Lockout for Assured Nail Placement, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement Along with a Comfortable Soft Trigger Covered with Double-Molded Elastomer with

Details

Item
Air Nail Gun
Air Inlet
3/8 in
Features
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Easily Pinpoint Location: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Safety: Dry Fire Lockout for Assured Nail Placement, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement Along with a Comfortable Soft Trigger Covered with Double-Molded Elastomer with
Includes
875769 Safety Glasses
Firing Mode
Sequential
Tool Weight
6.4 lb
Tip
Hardened Claw
Nail Capacity
44
Standards
ANSI
Collation Angle
36 Degrees
Collation Type
Paper
Nail Gun Type
Strip
Collation Style
Strip
Power Source
Air-Powered
Air Pressure
120 psi
Max. Air Pressure
120 psi
For Nail Head Style
Full Round
Air Pressure Range
80 to 120 psi
Min. Air Pressure
80 psi
Air Pressure - Minimum
80 psi
Style
Strap-Tite
For Workpiece Material
Metal Connectors, Wood
Air Inlet Type
NPT
Air Pressure - Maximum
120 psi
Head Style
Full Round
Exhaust Location
Adjustable
Flow per Shot
4.5 cfm
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Strap-Tite

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 3/8 in, Air Pressure 120 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Exhaust Location Adjustable, Tool Brand Metabo HPT, Firing Mode Sequential, Tip Hardened Claw, Collation Style Strip, Collation Type Paper, Collation Angle 36 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Full Round, For Nail Length Range 1 1/2 in to 2 1/2 in, For Nail Penny Size 4d, 5d, 6d, 8d

Ratings & reviews