Shop METABO HPT

Air Nail Gun, 3/8 in, NPT

  • Mfr # NR38AKM
  • Zoro # G715191519

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in
Features
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Dry Fire Lockout: Dry Fire Lockout Prevents the Nailer from Firing with No Nails, Narrow Design: Allows for Ease of use in Tight Spaces, Positive Safety: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement
Includes
875769 Safety Glasses
Firing Mode
Sequential
Tool Weight
4.6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR38AKM
Zoro #
G715191519
UPC #
717709023857
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
3/8 in
Features
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Dry Fire Lockout: Dry Fire Lockout Prevents the Nailer from Firing with No Nails, Narrow Design: Allows for Ease of use in Tight Spaces, Positive Safety: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement
Includes
875769 Safety Glasses
Firing Mode
Sequential
Tool Weight
4.6 lb
Nail Capacity
29
Standards
ANSI
Handle Type
Rubber Grip
Collation Type
Paper
Collation Angle
36 Degrees
Power Source
Air-Powered
Nail Gun Type
Strip
Air Pressure
120 psi
Collation Style
Strip
Min. Air Pressure
80 psi
Air Pressure Range
80 to 120 psi
Max. Air Pressure
120 psi
For Nail Head Style
Full Round
For Workpiece Material
Metal Connectors, Wood
Air Pressure - Minimum
80 psi
Air Inlet Type
NPT
Flow per Shot
5.3 cfm
Head Style
Full Round
Exhaust Location
Adjustable
Style
Strap-Tite
Air Pressure - Maximum
120 psi
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Strap-Tite
Sensor Body Style
Strap-Tite

Dimensions

Overall Width
3 15/16 in
Overall Height
10 3/8 in
For Nail Length Range
1 1/2 in
Overall Length
12 3/8 in
For Nail Shank Diameter
0.131 in to 0.148 in
For Nail Penny Size
4d
For Nail Length - Maximum
1 1/2 in
Air Inlet Connection Size
3/8 in
For Nail Shank Diameter - Minimum
0.131 in
For Nail Shank Diameter - Maximum
0.148 in
For Nail Length - Minimum
1 1/2 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in
Fits Chest Size
Air Deflector: Adjustable Air Deflector Directs the Air Exhaust in any Direction, Dry Fire Lockout: Dry Fire Lockout Prevents the Nailer from Firing with No Nails, Narrow Design: Allows for Ease of use in Tight Spaces, Positive Safety: Positive Safety Allows the Tool to use the Nail as a Guide without Damaging the Collation, Trigger: Sequential Drive Mechanism Ensures Precision Nail Placement

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 3/8 in, Air Pressure 120 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Exhaust Location Adjustable, Tool Brand Metabo HPT, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 36 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Full Round, For Nail Length Range 1 1/2 in, For Nail Penny Size 4d, For Nail Shank Diameter 0.131 in to 0.148 in, Nail Capacity 29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.