Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, 3/8 in, NPT

  • Mfr # NV65AH2M

  • Zoro # G022580808


original price: $599.99
36% off
new price: $379.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV65AH2M
Zoro #
G022580808
UPC #
717709024205
Country of Origin
Taiwan, Province of China

Description

Air Nail Gun, Power Source Air-Powered, Firing Mode Bump, Sequential, Tip No Mar, Collation Style Coil, Collation Type Plastic, Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, For Nail Penny Size 4d, 5d, 6d, 8d, Nail Capacity 300, Nail Gun Type Framing, Overall Length 11 7/16 in, Overall Height 11 3/16 in, Overall Width 5 1/16 in, Handle Type Rubber Grip, Tool Weight 4.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.