Staple Gun, 1/4 in, Male, NPT

  • Mfr # N3804A5M
  • Zoro # G315189923
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
High Grade Steel Magazine, Integrated Air Duster, Selective Actuation Allows for Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment
Includes
18 Gauge Narrow Crown Finish Stapler, 372210M Carrying Bag, 875769 Safety Glasses, 885969 No-Mar Nose Cap
Firing Mode
Bump, Sequential
Tool Weight
2.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N3804A5M
Zoro #
G315189923
UPC #
717709027459
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Staple Leg Length
1/2 in to 1 1/2 in
For Staple Width
1/4 in
Overall Length
10 5/16 in
Overall Width
3 in
Overall Height
9 1/4 in
Air Inlet Connection Size
1/4 in
For Staple Leg Length - Maximum
1 1/2 in
For Staple Leg Length - Minimum
1/2 in
Wire Rope Length
10 5/16 in
Length
10 5/16 in
Fits Chest Size
High Grade Steel Magazine, Integrated Air Duster, Selective Actuation Allows for Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
High Grade Steel Magazine, Integrated Air Duster, Selective Actuation Allows for Changes between Sequential and Contact Nailing with the Flip of a Switch, Tool-Less Depth Adjustment
Includes
18 Gauge Narrow Crown Finish Stapler, 372210M Carrying Bag, 875769 Safety Glasses, 885969 No-Mar Nose Cap
Firing Mode
Bump, Sequential
Tool Weight
2.7 lb
Staple Capacity
100
Standards
ANSI
For Staple Type
Crowned
Fastener Type
Finish
Power Source
Air-Powered
Min. Air Pressure
70 psi
Max. Air Pressure
120 psi
Air Consumption
2.7 cfm
For Staple Gauge
18 ga
Duty Rating
Industrial Duty
Air Pressure - Maximum
120 psi
Crown
1/4 in
Air Pressure - Minimum
70 psi
Air Inlet Type
NPT
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Staple Gun, Air-Powered, Air Consumption 2.7 cfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Depth Control Yes, Fastener Type Finish, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, For Staple Gauge 18 ga, Staple Capacity 100, Duty Rating Industrial Duty, Overall Height 9 1/4 in, Overall Length 10 5/16 in, Overall Width 3 in

Ratings & reviews