Shop All Air Nailers & Staplers
Metabo Hpt
Coil Framing Nailer, 2 to 3-1/4 in, 3/8 in Air Inlet, 70 to 120 psi, 200 to 300 Capacity, Aluminum
Mfr # NV83A5M
Zoro # G704259190
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # NV83A5M
- Zoro # G704259190
- UPC # 717709024281
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Description
Selective Actuation (Sequential/Contact). Cylinder valve drive system for rapid response and increased durability. Open nose for ease of clearing jams. Rafter hook and 2-piece magazine included. Tool-less depth adjustment for easy depth of drive setting. Rubber grip for comfortable handling. Hardened claw tip resists wear on the nose and minimizes slippage. Fastener Specifications: 16 degree wire collation, Diameter .099" - 0.131", Length 2" - 3-1/4". Operating Air Pressure: 700-120 PSI. Nail Capacity: of 200-300 nails. Side loading. Dimensions: 12-13/32"L x 5-13/32"W x 13-11/16H". Includes: Safety Glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- METABO HPT Coil Siding Nailr 120Psi (NV65AH2M)
- METABO HPT FINISHNAILER 16GA 2-1/2"" (NT65M2SM)
- METABO HPT AIR COIL NAILER 3-1/4"" (NV83A5M)
- METABO HPT Pro Brad Nailer Kit 18Ga (NT50A5M)
- METABO HPT ROOF NAILER COIL 1-3/4"" (NV45AB2M)
- METABO HPT FRAMING NLR 3-1/4""PS (NR83A5(S)M)
- FREEMAN Mini Palm Nailer (G2MPN)
- Metabo Hpt Air Nailers & Staplers