Shop METABO HPT

Corded Angle Grinder

  • Mfr # WE 1100-125
  • Zoro # G323744329

product price: 
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
WE
Handle Type
Barrel Grip
Tether Style
Not Tether Capable
Accessory Free Tool Change
Yes
Handle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 1100-125
Zoro #
G323744329
UPC #
662911176214
Country of Origin
China
Item
Corded Angle Grinder
Tool Series
WE
Handle Type
Barrel Grip
Tether Style
Not Tether Capable
Accessory Free Tool Change
Yes
Handle Material
Plastic
Standards
ANSI, OSHA
Current
9.2 A
Dust Management
Dust Protection Grille
Kit Contents
(1) Bare Tool, (1) Guard
Number of Speed Settings
1
Tool Weight
5.2 lb
Safety Features
E-Switch Protection
Switch Type
Slide
Vibration Level
5.7 m/sq sec
Guard Adjustment
Toolless Adjustable
Plug Type Compatibility
United States
Maximum Speed
12,000 RPM
Switch Location
Side
Includes
Guard, Inner Support Flange, Nut, Side Handle, Spanner Wrench
Number of Conductors
3
Application
Grinding and Milling, Material Removal, Repair
Power Source
Corded
Anti-Kickback Clutch Type
Mechanical
For Workpiece Material
Metal, Stainless Steel
Features
Compact Design, Ergonomic Grip, Restart Protection, Tool-Free Guard Adjustment
Voltage
120V AC
Plug Type
Three-Prong
Housing Material
Plastic
Head Type
Standard Head
For Wheel Type
Type 27
Minimum Speed
7,000 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Overall Length
11 1/8 in
Wheel Diameter
5 in
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
11 1/8 in
Length
11 1/8 in
Fits Chest Size
Compact Design, Ergonomic Grip, Restart Protection, Tool-Free Guard Adjustment

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 9.2 A, Minimum Speed 7,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 5.7 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.