Shop METABO HPT

Corded Angle Grinder

  • Mfr # W 24-230 MVT
  • Zoro # G823744553

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Dust Management
Dust Shroud
Standards
ANSI, OSHA
Handle Material
Plastic, Rubber
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W 24-230 MVT
Zoro #
G823744553
UPC #
662911176061
Country of Origin
Germany
Item
Corded Angle Grinder
Dust Management
Dust Shroud
Standards
ANSI, OSHA
Handle Material
Plastic, Rubber
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Current
15 A
Guard Adjustment
Toolless Adjustable
Plug Type
Three-Prong
For Wheel Type
Type 27
Tool Weight
12.8 lb
Maximum Speed
6,600 RPM
Voltage
120V AC
Tether Style
Not Tether Capable
Switch Location
Top
Minimum Speed
6,600 RPM
Vibration Level
8.2 m/sq sec
Power Source
Corded
Switch Type
Trigger
Housing Material
Metal
Number of Conductors
3
Number of Speed Settings
1
Accessory Free Tool Change
Yes
Head Type
Standard Head
Plug Type Compatibility
United States
For Workpiece Material
Masonry, Metal
Anti-Kickback Clutch Type
Mechanical
Features
Auto-Stop Carbon Brushes, Dust Protection, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Rotating Main Handle and Side Handle can be Mounted in 3 Positions for Optimal Handle Position, Even While Cutting, Tool-Free Adjustable Guard, Twist-Proof
Number of Pieces
2
Tool Series
MVT
Application
Cutting and Tuckpointing
Includes
Guard, Metabo Vibratech (MVT) Side Handle
Kit Contents
(1) Bare Tool, (1) Guard
Handle Type
Barrel Grip
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
9 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11 UNC
Overall Length
22 1/4 in
Wire Rope Length
22 1/4 in
Length
22 1/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Dust Protection, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Rotating Main Handle and Side Handle can be Mounted in 3 Positions for Optimal Handle Position, Even While Cutting, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 9 in, Current 15 A, Minimum Speed 6,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 22 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Metal, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Shroud, Vibration Level 8.2 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.