Corded Angle Grinder

  • Mfr # WEPBF 15-150 Quick
  • Zoro # G723744318
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Anti-Kickback Clutch Type
Mechanical
Tether Style
Not Tether Capable
Handle Type
Barrel Grip
Cord Length
8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEPBF 15-150 Quick
Zoro #
G723744318
UPC #
662911176375
Country of Origin
Germany
Item
Corded Angle Grinder
Power Source
Corded
Anti-Kickback Clutch Type
Mechanical
Tether Style
Not Tether Capable
Handle Type
Barrel Grip
Voltage
120V AC
Switch Type
Slide
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Dust Guard, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, MVT Vibratech Side Handle, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
For Workpiece Material
Metal, Steel
Guard Adjustment
Toolless Adjustable
Vibration Level
5.9 m/sq sec
For Wheel Type
Type 27
Housing Material
Die-Cast Aluminum
Tool Series
Quick
Number of Speed Settings
6
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Safety Clutch, Electronic Safety Shutdown, Anti-Restart Technology, Soft Start
Switch Location
Top
Handle Material
Plastic, Rubber
Plug Type
Three-Prong
Maximum Speed
9,600 RPM
Includes
150 mm Lamellar Flexiamant Super Convex, Guard, Inner Support Flange, Metabo Vibratech (MVT) Side Handle, P60 Grinding Disc, Quick-Adjusting Nut
Plug Type Compatibility
United States
Current
13.5 A
Minimum Speed
9,600 RPM
Tool Weight
6.4 lb
Kit Contents
(1) Bare Tool, (1) Guard
Standards
ANSI, OSHA
Application
Cutting and Tuckpointing, Paint and Rust Removal
Brake Type
Electronic
Accessory Free Tool Change
No
Number of Pieces
5
Head Type
Flathead
Number of Conductors
3
Dust Management
Dust Guard
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Overall Length
13 1/4 in
Wheel Diameter
6 in
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
13 1/4 in
Length
13 1/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Electronic Safety Shutdown, Rotatable Gear Housing, Dust Guard, Metabo Quick for Tool-Free Disc Change by Means of a Quick-Locking Nut, MVT Vibratech Side Handle, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Guard, Vibration Level 5.9 m/sq sec

Ratings & reviews