Corded Angle Grinder

  • Mfr # WE 15-150 QUICK
  • Zoro # G323744435
product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
9,600 RPM
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Plug Type
Three-Prong
Tether Style
Not Tether Capable
Application
Cutting and Tuckpointing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 15-150 QUICK
Zoro #
G323744435
UPC #
662911176221
Country of Origin
Germany
Item
Corded Angle Grinder
Maximum Speed
9,600 RPM
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Plug Type
Three-Prong
Tether Style
Not Tether Capable
Application
Cutting and Tuckpointing
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Tool Weight
5.7 lb
Voltage
120V AC
Minimum Speed
9,600 RPM
Number of Conductors
3
Current
13.5 A
Plug Type Compatibility
United States
Dust Management
Dust Guard
Vibration Level
6 m/sq sec
Anti-Kickback Clutch Type
Mechanical
For Wheel Type
Type 27
Guard Adjustment
Toolless Adjustable
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Handle Material
Plastic, Rubber
Switch Location
Top
Number of Pieces
5
Number of Speed Settings
1
Accessory Free Tool Change
No
Head Type
Standard Head
Switch Type
Slide
For Workpiece Material
Metal, Steel
Housing Material
Die-Cast Aluminum
Kit Contents
(1) Bare Tool, (1) Guard
Brake Type
Mechanical
Handle Type
Barrel Grip
Power Source
Corded
Standards
ANSI, OSHA
Tool Series
Quick
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
6 in
Overall Length
13 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Guard, Vibration Level 6 m/sq sec

Ratings & reviews