Shop METABO HPT

Corded Angle Grinder

  • Mfr # WE 13-150 Quick
  • Zoro # G223744535

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
6 in
Tool Series
Quick
Handle Type
Barrel Grip
Plug Type
Three-Prong
Handle Material
Plastic, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 13-150 Quick
Zoro #
G223744535
UPC #
662911176283
Country of Origin
Germany
Item
Corded Angle Grinder
Tool Series
Quick
Handle Type
Barrel Grip
Plug Type
Three-Prong
Handle Material
Plastic, Rubber
Number of Speed Settings
1
Current
11 A
For Workpiece Material
Metal, Steel
Power Source
Corded
Number of Conductors
3
Features
Ergonomic Grip, Quick Wheel Change, Restart Protection, Tool-Free Guard Adjustment
Minimum Speed
7,000 RPM
Anti-Kickback Clutch Type
Mechanical
Guard Adjustment
Toolless Adjustable
Standards
ANSI, OSHA
Safety Features
Safety Clutch
Brake Type
Mechanical
For Wheel Type
Type 27
Switch Location
Top
Maximum Speed
10,000 RPM
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Standard Head
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Application
Cutting Metal, Fabricating, Grinding and Milling
Dust Management
Dust Filter
Vibration Level
5.8 m/sq sec
Tether Style
Not Tether Capable
Switch Type
Slide
Housing Material
Polycarbonate
Plug Type Compatibility
United States
Tool Weight
6.3 lb
Voltage
120V AC
Accessory Free Tool Change
No
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
6 in
Overall Length
12 3/8 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
12 3/8 in
Length
12 3/8 in
Fits Chest Size
Ergonomic Grip, Quick Wheel Change, Restart Protection, Tool-Free Guard Adjustment

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 11 A, Minimum Speed 7,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Filter, Vibration Level 5.8 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.