Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEP 15-150 QUICK
  • Zoro # G023744391

product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Barrel Grip
Application
Cutting and Tuckpointing
Standards
ANSI, OSHA
Cord Length
8 ft
Switch Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEP 15-150 QUICK
Zoro #
G023744391
UPC #
662911176092
Country of Origin
Germany
Item
Corded Angle Grinder
Handle Type
Barrel Grip
Application
Cutting and Tuckpointing
Standards
ANSI, OSHA
Switch Location
Top
Maximum Speed
9,600 RPM
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Soft Start
Number of Pieces
5
Plug Type
Three-Prong
Number of Speed Settings
1
Tool Series
Quick
Tether Style
Not Tether Capable
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
For Workpiece Material
Metal, Steel
Plug Type Compatibility
United States
Head Type
Standard Head
Power Source
Corded
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Switch Type
Slide
Accessory Free Tool Change
Yes
Vibration Level
6.1 m/sq sec
Current
13.5 A
Tool Weight
5.7 lb
Minimum Speed
9,600 RPM
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
For Wheel Type
Type 27
Guard Adjustment
Toolless Adjustable
Handle Material
Plastic, Rubber
Housing Material
Die-Cast Aluminum
Dust Management
Dust Guard
Kit Contents
(1) Bare Tool, (1) Guard
Number of Conductors
3
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Overall Length
13 in
Wheel Diameter
6 in
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Guard, Vibration Level 6.1 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.