Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEP 1500-150
  • Zoro # G123781920

product price: 
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Slide
Accessory Free Tool Change
Yes
Head Type
Standard Head
Overall Length
12 5/8 in
Plug Type Compatibility
United States
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEP 1500-150
Zoro #
G123781920
UPC #
662911176177
Country of Origin
Germany
Item
Corded Angle Grinder
Switch Type
Slide
Accessory Free Tool Change
Yes
Head Type
Standard Head
Plug Type Compatibility
United States
Housing Material
Die-Cast Aluminum
Power Source
Corded
Standards
ANSI, OSHA
Tool Weight
6.6 lb
Handle Material
Plastic, Rubber
Minimum Speed
7,000 RPM
Current
12 A
Number of Conductors
3
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Kit Contents
(1) Bare Tool, (1) Guard
Dust Management
Dust Protection Grille
Guard Adjustment
Toolless Adjustable
Tool Series
WEP
For Wheel Type
Type 27
Handle Type
Barrel Grip
Number of Pieces
5
Switch Location
Top
Tether Style
Not Tether Capable
Voltage
120V AC
Application
Grinding and Milling, Material Removal
Vibration Level
6 m/sq sec
Number of Speed Settings
1
For Workpiece Material
Metal, Stainless Steel
Features
Anti-Vibration Handle, High Capacity Motor, Rotatable Gear Head, Tool-Free Guard Change
Maximum Speed
10,000 RPM
Anti-Kickback Clutch Type
Mechanical
Plug Type
Three-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
12 5/8 in
Wheel Diameter
6 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
13 ft
Wire Rope Length
12 5/8 in
Length
12 5/8 in
Fits Chest Size
Anti-Vibration Handle, High Capacity Motor, Rotatable Gear Head, Tool-Free Guard Change

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 12 A, Minimum Speed 7,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 5/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 6 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.