Shop METABO HPT

Corded Angle Grinder

  • Mfr # WP 11-125 Quick
  • Zoro # G623744289

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Plug Type Compatibility
United States
Head Type
Standard Head
Standards
ANSI, OSHA
Maximum Speed
11,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP 11-125 Quick
Zoro #
G623744289
UPC #
662911176085
Country of Origin
Germany
Item
Corded Angle Grinder
Power Source
Corded
Plug Type Compatibility
United States
Head Type
Standard Head
Standards
ANSI, OSHA
Maximum Speed
11,000 RPM
Housing Material
Plastic
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Accessory Free Tool Change
No
Handle Material
Plastic
Handle Type
Barrel Grip
Brake Type
Mechanical
Voltage
120V AC
Guard Adjustment
Toolless Adjustable
Vibration Level
5.4 m/sq sec
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
Switch Type
Slide
Anti-Kickback Clutch Type
Mechanical
Tool Weight
5.1 lb
Number of Pieces
4
Switch Location
Top
Application
Cutting and Tuckpointing
Dust Management
Dust Guard
Features
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof
Tool Series
Quick
Number of Speed Settings
1
Kit Contents
(1) Bare Tool, (1) Guard
Number of Conductors
3
Plug Type
Three-Prong
Tether Style
Not Tether Capable
Minimum Speed
11,000 RPM
For Workpiece Material
Metal, Steel
For Wheel Type
Type 27
Current
11 A
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
11 in
Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
4 1/2 in, 5 in
Cord Length
13 ft
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Guard, Vibration Level 5.4 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.