Corded Angle Grinder

  • Mfr # WEP 17-150 Quick RT
  • Zoro # G523781681
product price: 
$
360.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Soft Start, Anti-Restart Technology
Brake Type
Mechanical
Accessory Free Tool Change
No
Dust Management
Dust Protection Grille
Application
Cutting and Tuckpointing, Overhead Application
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEP 17-150 Quick RT
Zoro #
G523781681
UPC #
662911176153
Country of Origin
Germany
Item
Corded Angle Grinder
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Soft Start, Anti-Restart Technology
Brake Type
Mechanical
Accessory Free Tool Change
No
Dust Management
Dust Protection Grille
Application
Cutting and Tuckpointing, Overhead Application
Minimum Speed
9,600 RPM
Tool Series
Quick RT
Number of Pieces
4
Plug Type Compatibility
United States
Head Type
Standard Head
Tool Weight
5.6 lb
Plug Type
Three-Prong
Voltage
120V AC
Guard Adjustment
Toolless Adjustable
Handle Material
Plastic, Rubber
For Wheel Type
Type 27
Power Source
Corded
Maximum Speed
9,600 RPM
Vibration Level
6.5 m/sq sec
Housing Material
Die-Cast Aluminum
Handle Type
Rat Tail
Switch Location
Side
Number of Speed Settings
1
For Workpiece Material
Metal, Steel
Current
14.6 A
Anti-Kickback Clutch Type
Mechanical
Switch Type
Trigger
Features
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, MVT Vibratech Side Handle, M-Quick System, Metabo S-Automatic Torque Limiting Clutch, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Kit Contents
(1) Bare Tool, (1) Guard
Number of Conductors
3
Tether Style
Not Tether Capable
Standards
ANSI, OSHA
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Overall Length
13 5/8 in
Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
6 in
Wire Rope Length
13 5/8 in
Length
13 5/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, MVT Vibratech Side Handle, M-Quick System, Metabo S-Automatic Torque Limiting Clutch, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 14.6 A, Minimum Speed 9,600 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 13 5/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 6.5 m/sq sec

Ratings & reviews