Corded Angle Grinder

  • Mfr # WP 1200-125 RT
  • Zoro # G623744395
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
11,000 RPM
Includes
Flat-Pin Spanners, Guard, Inner Support Flange, Nut with Two Holes, Side Handle
Standards
ANSI, OSHA
Anti-Kickback Clutch Type
Mechanical
Handle Type
Barrel Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP 1200-125 RT
Zoro #
G623744395
UPC #
662911176184
Country of Origin
China
Item
Corded Angle Grinder
Maximum Speed
11,000 RPM
Includes
Flat-Pin Spanners, Guard, Inner Support Flange, Nut with Two Holes, Side Handle
Standards
ANSI, OSHA
Anti-Kickback Clutch Type
Mechanical
Handle Type
Barrel Grip
Features
Adjustable Side Handle, Spindle Lock
Number of Conductors
3
Housing Material
Plastic
Tool Series
RT
Head Type
Standard Head
Plug Type
Three-Prong
Dust Management
Dust Protection Grille
Voltage
120V AC
Kit Contents
(1) Bare Tool, (1) Guard
Safety Features
Auto Stop Carbon Brushes, Deadman's Switch, Wheel Guard
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 27
Current
10.2 A
Switch Type
Trigger
Tether Style
Not Tether Capable
Tool Weight
5.3 lb
Switch Location
Side
Accessory Free Tool Change
Yes
Number of Speed Settings
1
Power Source
Corded
Vibration Level
6.5 m/sq sec
Plug Type Compatibility
United States
Minimum Speed
11,000 RPM
Application
Maintenance
Handle Material
Plastic
Number of Pieces
6
For Workpiece Material
Metal, Stainless Steel
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Cord Length
8 ft
Wheel Diameter
5 in
Overall Length
13 1/4 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in
Fits Chest Size
Adjustable Side Handle, Spindle Lock

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 10.2 A, Minimum Speed 11,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 13 1/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 6.5 m/sq sec

Ratings & reviews