Shop METABO HPT

N3804AB3 Stapler, 1/4 in Air Inlet, 125 Magazine, Narrow Crown Staple, 1/4 in W Crown, Aluminum

  • Mfr # N3804AB3M

  • Zoro # G004300059


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N3804AB3M
Zoro #
G004300059
UPC #
717709011274
Country of Origin
Taiwan, Province of China

Description

New selective actuation switch lets the user easily select bump fire or sequential fire modes. Lightweight and compact with 360 deg adjustable exhaust and elastomer grip. Tool-less, easy-to-clear nose and depth of drive. Weighs 2.2 lb, dimension of 10-11/32 in L x 2-3/8 in W x 9-1/8 in H. Air pressure is 70 to 120 psi, steel magazine, top nail loading type, single-contact-selector firing mode. Comes with no-mar tip, depth adjustment, adjustable exhaust port, rubber grip and jam clearing. Does not free from oil. Fastener has nail range of 1/2 to 1-1/2 in, staple capacity is 125. Includes safety glasses, Case and no-mar tipx2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.