Shop METABO HPT
See all product information
Create Account
Nail Gun, 18 V, Cordless
Mfr # NR1875DDAQRY
Zoro # G323785759
product price:Â
$
791.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Nail Shank Diameter - Minimum
0.11 in
Firing Mode
Combination
Voltage
18 V
Power Source
Cordless
For Nail Length - Minimum
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR1875DDAQRY
- Zoro #
- G323785759
- UPC #
- 717709030169
- Country of Origin
- China
- Firing Mode
- Combination
- Voltage
- 18 V
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Number of Chargers Included
- 1
- Collation Type
- Plastic
- Item
- Nail Gun
- Collation Angle
- 21 Degrees
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable