Shop METABO

Paddle Switch Angle Grinder

  • Mfr # WPB 18 LT BL 11-25 QUICK
  • Zoro # G824486889

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Number of Speed Settings
6
Product Type
Angle Grinder
Features
Dust Screen: Prevents Dust Particles from Entering the Motor Housing, Quick Braking: Quick Shut-Off when Paddle Switch is Released
Tool Weight
5.3 lb
Includes
316822 5 in Abrasive Wheel, 328849 Carrying Bag, 336865 Side Handle, 375903 5 in Wheel Guard, 938332Z Wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPB 18 LT BL 11-25 QUICK
Zoro #
G824486889
UPC #
717709029873
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8"-11
Fits Chest Size
Dust Screen: Prevents Dust Particles from Entering the Motor Housing, Quick Braking: Quick Shut-Off when Paddle Switch is Released

Details

Item
Paddle Switch Angle Grinder
Number of Speed Settings
6
Product Type
Angle Grinder
Features
Dust Screen: Prevents Dust Particles from Entering the Motor Housing, Quick Braking: Quick Shut-Off when Paddle Switch is Released
Tool Weight
5.3 lb
Includes
316822 5 in Abrasive Wheel, 328849 Carrying Bag, 336865 Side Handle, 375903 5 in Wheel Guard, 938332Z Wrench
Minimum Speed
3,200 RPM
Dust Management
Dust Filter
Number of Batteries Included
0
Power Source
Cordless
Safety Features
Electric Brake, Kickback Prevention, Overload Protection, Restart Protection, Soft Start
Maximum Speed
8,000 RPM
Brake Type
Electronic
Switch Type
Paddle
Guard Adjustment
Toolless Adjustable
Number of Chargers Included
0
Includes Battery
Tool Only
Head Type
Standard Head
Battery Capacity
Any Multivolt battery
Voltage
36V DC
Handle Style
Barrel Grip
For Workpiece Material
Steel
Anti-Kickback Clutch Type
Electronic
Tool Series
MultiVolt(TM)

Description

Paddle Switch Angle Grinder, Head Type Standard Head, Voltage 36V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Battery Capacity Any Multivolt battery, Safety Features Electric Brake, Kickback Prevention, Overload Protection, Restart Protection, Soft Start, Switch Type Paddle, Brake Type Electronic, Minimum Speed 3,200 RPM, Number of Speed Settings 6, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Kickback Clutch Type Electronic, Dust Management Dust Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.