Silicone Sealant, Easy Application, Firestop, 20.2 oz.
- Mfr # 66301
- Zoro # G211179134
product price:Â
$
38.99
/ea
Sold in multiples of 12 for
$467.88
Key Features
Material
elastomeric silicone
Firestop Application
through penetration firestops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66301
- Zoro #
- G211179134
- UPC #
- 21449663014
- Country of Origin
- Canada
- Material
- elastomeric silicone
- Firestop Application
- through penetration firestops
Description
Metacaulk 835+ is a 1-component, fire-rated elastomeric silicone sealant for through penetration firestops. Prevents flames, smoke, gas, water spreading through penetration openings. Caulk grade or self-leveling option. Applied with a conventional caulking gun, trowel or with pumping equipment;. Easy and quick to install. Flexible and non-slump formula. Use in interior or exterior expansion, contraction and control joints. Use in exterior and interior penetrations. STC rating 55 as well as FBC system compatible. Caulk grade or self-leveling ready to use. No mixing or additives needed; low odor and excellent moisture resistance. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.