Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G423358426

product price: 
$
77.99
/ea
Sold in multiples of 16 for $1,247.84

Key Features

Rockwell Hardness
95 HRM
Plastic Thickness
0.25 in
Backing Type
Acrylic Adhesive
Friction Coefficient
0.5
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G423358426
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Width
12 in

Details

Rockwell Hardness
95 HRM
Backing Type
Acrylic Adhesive
Friction Coefficient
0.5
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
UV-Resistant
UV-Resistant
Tensile Strength
10,000 psi
Fabrication
Extruded
Shape
Rectangular
Filler Material
Acrylic
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Water Absorption
0.4 %
Impact Strength
0.4 ft-lb/in
Flexural Modulus
475,000 psi
Shore Hardness
70 Shore D
Material
Acrylic
Light Transmission
92 %
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Color
Colorless
Maximum Adhesive Temperature
-250 Degrees F
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
17 kV/mm
Plastic Clarity
Clear
FDA Compliance
21 CFRS 177.1010
Minimum Temperature
-40 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Weight
3.11 lb
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3.5 x 10^-5

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.