9' H Aluminum Aircraft Maintenance Ladder, 9 Steps, 300 Load Capacity

  • Mfr # 3009-AT-C-LB

  • Zoro # G010983482


product price:  $2,008.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Platform Height
102.5"
Number of Steps
9
Load Capacity
300
Material
Aluminum
Overall Height
9'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009-AT-C-LB
Zoro #
G010983482
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
102.5"
Overall Height
9'

Details

Item
Aircraft Maintenance Ladder
Number of Steps
9
Load Capacity
300
Material
Aluminum
Includes
Yes
Standards
ANSI Type 1A

Description

Our quality aircraft maintenance ladders are preferred by many in the aviation industry as well as commercial industrial environments. Available with a standard 20in x 20in head design. This A-frame style ladder is perfect for many rugged repair applications. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Available with optional rubber bumper. ANSI Type 1A 300 lb. Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.