Ironworker accessory, 12 in L

  • Mfr # MPSBS

  • Zoro # G023352862


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shear
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Attachment Type
Shear Back Stop
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Features
This Stop will Ensure Repeat, Accurate and Timely Cuts. this Shear Back Stop Features a Mounting Bracket, Adjustable Rod and Adjustable Stop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPSBS
Zoro #
G023352862
UPC #
-
Country of Origin
United States

Dimensions

Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Overall Width
6 in
Overall Length
12 in
Overall Height
48 in

Details

Item
Ironworker accessory
For Use With
Shear
Attachment Type
Shear Back Stop
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Features
This Stop will Ensure Repeat, Accurate and Timely Cuts. this Shear Back Stop Features a Mounting Bracket, Adjustable Rod and Adjustable Stop
Compatible Tool Brand
METALpro
Includes
backguage, mounting hardware
Compatible Tool Series
METALpro

Description

Ironworker accessory, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Tool Series METALpro, Compatible Tool Brand METALpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.