Shop WALTER
See all product information
Create Account
Icecut Mini Low-Profile Mag. Drill. Unit
- Mfr # 39D050
- Zoro # G0176674
product price:Â
$
1,607.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
No Load RPM
250-500 RPM
Avg. Max. Holding Power
1200 W
Features
Lightweight unit
Series
ICECUT MINI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39D050
- Zoro #
- G0176674
- UPC #
- 662980277027
- Country of Origin
- United Kingdom
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- No Load RPM
- 250-500 RPM
- Avg. Max. Holding Power
- 1200 W
- Features
- Lightweight unit
- Series
- ICECUT MINI
Description
Icecut Mini Low-Profile Mag. Drill. Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.