Ironworker accessory, 14 in L
Mfr # MPBBS
Zoro # G323354498
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1/4 in
Includes
mounting hardware
Overall Length
14 in
Compatible Tool Brand
METALpro
Compatible Tool Series
METALpro
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPBBS
Zoro #
G323354498
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Length
14 in
Overall Height
15 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Details
Includes
mounting hardware
Compatible Tool Brand
METALpro
Compatible Tool Series
METALpro
Item
Ironworker accessory
Attachment Type
Brake Back Stop
For Use With
Brake
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Features
This Stop will Ensure Repeat Bends are Consistent, Accurate and Timely. with the Slotted T Channel You can Micro Adjust Your Stop to get the Exact Bend you are Looking to Achieve
Description
Ironworker accessory, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Tool Series METALpro, Compatible Tool Brand METALpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.