Zoro Homepage

Punch and Die

  • Mfr # MP8015

  • Zoro # G506458418


product price: $63.35
/ea

Key Features

Includes
23/32 in Round Punch and Die Set
Shape
Round
Punch Diameter
23/32 in
Die Type
Punching Die
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8015
Zoro #
G506458418
UPC #
-
Country of Origin
United States

Dimensions

Punch Diameter
23/32 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Die Size
2 in

Details

Item
Punch and Die
Includes
23/32 in Round Punch and Die Set
Shape
Round
Die Type
Punching Die
Punch Type
Punching Die
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Sheet Metal Capacity Mild Steel
0.25 in

Description

Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 23/32 in Round Punch and Die Set, Shape Round, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.