Zoro Homepage

Outrigger Kit, Steel, Powder Coat

  • Mfr # I-CISO4

  • Zoro # G8043384


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 1/2 in
Overall Length
24 1/4 in
Overall Height
4 1/4 in
Material
Steel
Includes
(4) Outriggers, (4) Tightening Knobs, (4) Casters and (8) Locking-Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-CISO4
Zoro #
G8043384
UPC #
778300613151
Country of Origin
Viet Nam

Dimensions

Overall Width
16 1/2 in
Overall Length
24 1/4 in
Overall Height
4 1/4 in
Stem Length
14 in

Details

Item
Outrigger Kit
Material
Steel
Includes
(4) Outriggers, (4) Tightening Knobs, (4) Casters and (8) Locking-Pins
Color
Yellow
Finish
Powder Coated
For Use With
Mfr. No. I-CISC
Standards
ANSI, CSA, OSHA Compliant
Number of Sides
0
For Use With Mfr. Model Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Product Type
Outrigger
Tube Construction
Solid
Compatible with Manufacturer Model Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Load Capacity - Maximum
840 lb
Compatible Manufacturer Model Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Compatible Manufacturer Part Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Compatible with Manufacturer Model No.
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Compatible with Mfr. Model No.
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
For Use with Mfr Model Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Compatible Pump Manufacturer Part Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP
Compatible Mfr. Model Number
I-CAISC, I-CISC, I-CISCH1, I-CISCMT, I-CISCTP

Description

Outrigger Kit,Steel,Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.