Platform, 28"H, 28"W, Silver/Ylw, Alum/Wood
- Mfr # M-MPP1028DL
- Zoro # G424446962
product price:Â
$
787.99
/ea
Key Features
Overall Length
10 ft
Includes
Ladder, Trapdoor
Overall Width
28 in
Standards
ANSI, CSA, OSHA
Load Capacity - Maximum
50 lb/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-MPP1028DL
- Zoro #
- G424446962
- UPC #
- 778300900152
- Country of Origin
- Canada
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 28 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
- Overall Height
- 28 in
Details
- Item
- Platform
- Includes
- Ladder, Trapdoor
- Standards
- ANSI, CSA, OSHA
- Load Capacity - Maximum
- 50 lb/sq ft
- Compatible with Manufacturer Model Number
- M-MFT5710-A, M-MRT5710-A
- Material
- Aluminum, Wood
- Product Type
- Platform
- Color
- Silver, Yellow
- Shell Material
- Aluminum, Wood
- Wire Color
- Silver, Yellow
- Compatible Manufacturer Part Number
- M-MFT5710-A, M-MRT5710-A
Description
Platform, Overall Length 10 ft, Overall Width 28 in, Overall Height 28 in, Material Aluminum, Wood, Standards ANSI, CSA, OSHA, Includes Ladder, Trapdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.