Shop METALTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PortableStairs, 5'H, 30"W, Bl, Steel
- Mfr # M-MST776US
- Zoro # G724447300
product price:Â
$
1,474.99
/ea
Key Features
Weight
120 lb
Assembly
Assembled
Load Capacity - Maximum
800 lb
Fabrication
Bolted
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-MST776US
- Zoro #
- G724447300
- UPC #
- 778300002221
- Country of Origin
- China
Dimensions
- Top Step Height
- 5 ft
- Overall Width
- 30 in
- Overall Depth
- 7 ft
- Overall Height
- 5 ft
Details
- Item
- Portable Stairs
- Weight
- 120 lb
- Assembly
- Assembled
- Load Capacity - Maximum
- 800 lb
- Fabrication
- Bolted
- Finish
- Powder Coated
- Includes Handrails
- Handrails Included
- Material
- Steel
- Standards
- ANSI, CSA, OSHA
- Tread Type
- Perforated
- Number of Steps
- 8
- Stair Type
- Straight Tread Stairs
- Color
- Blue
- Shell Material
- Steel
- Wire Color
- Blue
Description
Material Steel, Number of Steps 8, Climbing Angle Not Applicable, Overall Height 5 ft, Color Blue, Standards ANSI, CSA, OSHA, Overall Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.