LED Fixture, 164.3 W, 14 1/8 in W

  • Mfr # UHBS2-2436-MV-L8C5-U
  • Zoro # G524146670
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Maximum Fixture Wattage
164.3 W
Dimmable
Yes
LED Replacement For
none
Lumen Selectable
Selectable
Power Source
Plug-In or Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UHBS2-2436-MV-L8C5-U
Zoro #
G524146670
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
14 1/8 in
Suggested Mounting Height - Maximum
50 ft
Overall Height
6 1/4 in
Cord Length
10 ft

Details

Item
LED Fixture
Maximum Fixture Wattage
164.3 W
Dimmable
Yes
LED Replacement For
none
Lumen Selectable
Selectable
Power Source
Plug-In or Hardwired
Housing Material
Die Cast Aluminum
Housing Color
White
Bay Light Type
High Bay
Lens Material
Polycarbonate
Color Selectable
Selectable
Rated Life
218,000 hr
Number of Light Bars
1
NEMA Enclosure Rating
4X
For Bulb Base Type
LED
IP Rating
IP65
Color Rendering Index
82
Color Temperature
3000K, 3500K, 4000K, 5000K
Lamp Type
LED Board
Light Output
60,000 lm
Housing Finish
Polyester Powder Coated
Ambient Temperature - Minimum
-40 Degrees C
Bulbs Included
Integrated
For Bulb Type
Integrated LED
Voltage
120 to 347V AC
Ambient Temperature - Maximum
50 Degrees C
Standards
cULus Listed, FCC Part 15 Class A, IESNA LM-79/LM-80, State of California Title 24
Product Type
LED High Bay Fixture
Reflector Material
Acrylic
Reflector Type
Open
For Bulb Shape
Circular
Includes
EM Remote Control, Grommets, Mounting Hardware, Safety Latch
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Description

LED Fixture,164.3 W,14 1/8 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.