Shop METALUX

LED Fixture, Striplight

  • Mfr # 2SLSTPSC-UNV
  • Zoro # G124146803

product price: 
$
88.59
/ea

Key Features

Color Selectable
Selectable
For Use With
2' SLSTP SERIES
UL/CSA/ETL Listed
UL Listed
Light Output
123 lm/W
Series
SLSTP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2SLSTPSC-UNV
Zoro #
G124146803
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Nominal Length
2 ft
Manufacturers Warranty Length
5 yr Limited
Overall Height
2 5/8 in
Overall Length
2 ft
Wire Rope Length
2 ft
Length
2 ft

Details

Color Selectable
Selectable
For Use With
2' SLSTP SERIES
UL/CSA/ETL Listed
UL Listed
Light Output
123 lm/W
Series
SLSTP
Item
LED Fixture
Dimmable
Yes
Maximum Fixture Wattage
21 W
For Bulb Type
LED
For Bulb Shape
Linear
Housing Finish
Powder Coated
Housing Color
White
Mounting Style
Surface, Suspended
LED Replacement For
Varies
Dimming Method
0-10V
Sensor Type
No Sensor
Fixture Type
Striplight
Voltage
120/277V AC
Light Color
Frost White
Standards
cULus Listed, DLC Compliant, IESNA LM-79, IESNA LM-80, NEC 410.16, NFPA-70, RoHS Compliant
NEMA Enclosure Rating
Not Rated
Color Rendering Index
83
Mounting Hardware Type
Jbox cover, wire nuts and decorative end caps included
Dimming Range
10%
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Lens Material
Polycarbonate
Includes
Decorative Endcap, J-Box Cover
Housing Material
cold rolled steel frame, Polycarbonate lens
Compatible Product Type
2' SLSTP SERIES

Description

2 ft, 3500K, 4000K, 5000K, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type LED, LED Replacement For Varies, Bulb Included No, Dimmable Yes, SLSTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.