Shop METALUX

LED Fixture, Striplight

  • Mfr # 8SLSTPSLC-UNV
  • Zoro # G524146755

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Housing Material
cold rolled steel frame, Polycarbonate lens
Mounting Style
Surface, Suspended
Series
SLSTP
Color Rendering Index
83
Light Color
Frost White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8SLSTPSLC-UNV
Zoro #
G524146755
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 ft
Overall Height
2 5/8 in
Manufacturers Warranty Length
5 yr Limited
Overall Width
3 in
Overall Length
8 ft
Wire Rope Length
8 ft
Length
8 ft

Details

Housing Material
cold rolled steel frame, Polycarbonate lens
Mounting Style
Surface, Suspended
Item
LED Fixture
Series
SLSTP
Color Rendering Index
83
Light Color
Frost White
Color Selectable
Selectable
Sensor Type
No Sensor
Light Output
130 lm/W
Housing Finish
Powder Coated
For Use With
8' SLSTP SERIES
Lens Material
Polycarbonate
Dimmable
Yes
UL/CSA/ETL Listed
UL Listed
For Bulb Shape
Linear
Standards
cULus Listed, DLC Compliant, IESNA LM-79, IESNA LM-80, NEC 410.16, NFPA-70, RoHS Compliant
NEMA Enclosure Rating
Not Rated
Color Temperature
3500K, 4000K, 5000K
LED Replacement For
Varies
For Bulb Type
LED
Lumen Selectable
Selectable
Dimming Method
0-10V
Housing Color
White
Voltage
120/277V AC
Maximum Fixture Wattage
89 W
Mounting Hardware Type
Jbox cover, wire nuts and decorative end caps included
Fixture Type
Striplight
Includes
Decorative Endcap, J-Box Cover
Compatible Product Type
8' SLSTP SERIES

Description

8 ft, 3500K, 4000K, 5000K, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type LED, LED Replacement For Varies, Bulb Included No, Dimmable Yes, SLSTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.