LED Fixture, Striplight

  • Mfr # 4SLSTPSLC-UNV
  • Zoro # G224146673
product price: 
$
96.15
/ea

Key Features

Maximum Fixture Wattage
48 W
Color Rendering Index
83
Housing Finish
Powder Coated
Mounting Style
Surface, Suspended
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4SLSTPSLC-UNV
Zoro #
G224146673
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Width
3 in
Nominal Length
4 ft
Overall Length
4 ft
Overall Height
2 5/8 in
Wire Rope Length
4 ft
Length
4 ft

Details

Maximum Fixture Wattage
48 W
Color Rendering Index
83
Housing Finish
Powder Coated
Mounting Style
Surface, Suspended
Lens Material
Polycarbonate
Color Temperature
3500K, 4000K, 5000K
Housing Color
White
For Use With
4' SLSTP SERIES
Housing Material
cold rolled steel frame, Polycarbonate lens
UL/CSA/ETL Listed
UL Listed
Lumen Selectable
Selectable
Light Output
137 lm/W
Dimmable
Yes
Includes
Decorative Endcap, J-Box Cover
Item
LED Fixture
Standards
cULus Listed, DLC Compliant, IESNA LM-79, IESNA LM-80, NEC 410.16, NFPA-70, RoHS Compliant
Color Selectable
Selectable
Light Color
Frost White
Voltage
120/277V AC
LED Replacement For
Varies
For Bulb Type
LED
Dimming Method
0-10V
NEMA Enclosure Rating
Not Rated
Series
SLSTP
Fixture Type
Striplight
Sensor Type
No Sensor
For Bulb Shape
Linear
Mounting Hardware Type
Jbox cover, wire nuts and decorative end caps included
Compatible Product Type
4' SLSTP SERIES

Description

4 ft, 3500K, 4000K, 5000K, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type LED, LED Replacement For Varies, Bulb Included No, Dimmable Yes, SLSTP

Ratings & reviews