Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Mount Selectable Panel Series Panel Light, 0.12 A, 120/277 V, 33 W, LED Lamp, Steel Fixture

  • Mfr # 4MMS6-L3C5-UNV

  • Zoro # G122433462


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MMS6-L3C5-UNV
Zoro #
G122433462
UPC #
080083292028
Country of Origin
Viet Nam

Description

Metalux Multi-Mount Selectable Panel Light, 120/277 V, 0.12 A, Wattage Rating: 33 W, Lamp Type: LED, Lamp Base: Integrated, Average Life: 60,000 hr, Color Rendering Index (CRI): 90, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Lumens: 1820, 3306 Lumens, Ballast/Driver Type: Electronic, Fixture Material: Steel, Fixture Color: Silver, Dimensions: 47-11/16 in L x 5-11/16 in W x 1-7/16 in H, Includes: Surface-Mount Bracket and Safety Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.