Shop METHOD
See all product information
Create Account
Bamboo Scent All Purpose Cleaner Liquid 28 oz
- Mfr # 01452
- Zoro # G706601676
product price:
$
6.15
/ea
Sold in multiples of 8 for
$49.20
Key Features
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01452
- Zoro #
- G706601676
- UPC #
- 817939014523
- Country of Origin
- China
- Item
- All Purpose Cleaner
- Fragrance
- Bamboo
- Cleaner Form
- Liquid
Dimensions
- Size
- 28 oz
Description
Kill 'em with kind scents. This handy germ-buster is made with a formula that's tough on grease and grime and easy on surfaces. Plus, you'll be happy to know that it kills 99.9% of household germs - including influenza A flue virus, staphylococcus aureus, rhinovirus and salmonella enterica. So all that's left behind is a fresh scent and a smile
- • Antibacterial all purpose cleaner. Made with citric acid.
- • Kills 99.9% of household germs, including staphylococcus aureus, influenza a flu virus, rhinovirus, escherichia coli, enterobacter aerogenes and salmonella enterica.
- • Clean and sanitize in one easy step.
- • All-purpose cleaner is tough on grease and grime and easy on surfaces
- • Kitchen surfaces, countertops, high-chairs, door knobs, garbage cans.
- • Fragrance: Bamboo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.