Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 80 mm L, 10 PK

  • Mfr # UST184227

  • Zoro # G3083351


product price: $17.69
/pk 10, $1.77/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
16 mm
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST184227
Zoro #
G3083351
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Fastener Length
80 mm
Head Width
16 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1-2013, Class 10.9
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Proof Load
120,350 psi
Head Type
Hex
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1-2013, Class 10.9

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M10-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.