Zoro Homepage

CAD Viewer & Download Files

Flat Washer, For Screw Size M16 , Alloy Steel Plain Finish, 5 PK

  • Mfr # UST202009

  • Zoro # G2639052

CAD Available

product price: $6.89
/pk 5, $1.38/ea

Key Features

CAD Drawing
Material
Alloy Steel
Finish
Plain
Outside Diameter
32 mm
Minimum Thickness
3.1 mm
Maximum Thickness
3.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST202009
Zoro #
G2639052
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Outside Diameter
32 mm
Minimum Thickness
3.1 mm
Maximum Thickness
3.1 mm
Inside Diameter
17.52 mm

Details

CAD Available
Yes
Item
Flat Washer
Material
Alloy Steel
Finish
Plain
System of Measurement
Metric
Application
General Purpose
Rockwell Hardness
RC38
Type
Flat Washer
Color
Blue
Material Grade/Class
Not Graded
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
38 HRC
Washer Type
Extra Thick
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards Not Applicable, Material Alloy Steel, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M16, Inside Diameter 17.52 mm, Outside Diameter 32 mm, Maximum Thickness 3.1 mm, System of Measurement Metric, Minimum Thickness 3.1 mm, Color Blue, Material Quality Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness RC38, RoHS Compliant RoHS Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.