Split Lock Washer, For Screw Size M14 Alloy Steel, Metric Blue Finish, 100 PK

  • Mfr # UST187444

  • Zoro # G5267071


product price:  $20.99
/pk 100, $0.21/ea

Key Features

Material
Alloy Steel
Finish
Metric Blue
For Screw Size
M14
Outside Diameter
20.50 mm
Minimum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST187444
Zoro #
G5267071
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M14
Outside Diameter
20.50 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
14.5 mm
Minimum Inside Diameter
14.5 mm
Inside Diameter - Maximum
14.5 mm
Section Width - Minimum
3 mm
Bearing Width - Minimum
6 mm
Outside Diameter - Maximum
20.5 mm
Outside Diameter - Minimum
20.5 mm

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Metric Blue
Standards
DIN7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
HRC44
Application
for General Purpose
Color
Blue
Thickness Tolerance
+/-0.2 mm
Pack Size
Small Pack
For Use With
Bolts
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Washer Type
High Collar
MIL-SPEC Standards
MS35338
Hardness
44 HRC

Description

Lock Washer, Hi Collar, Alloy Steel, Finish Metric Blue, Fits Bolt Sizes M14, M14, Inside Dia. 14.50mm, Outside Dia. 20.50mm, Thickness 3.0mm, Thickness Tolerance +/-0.2mm, Color Blue, Rockwell Hardness HRC 44-51, For General Purpose, For Use With Bolts, Meets/Exceeds DIN7980, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products