Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK

  • Mfr # UST182832

  • Zoro # G3239957


product price: $6.69
/pk 100, $0.07/ea

Key Features

Material
Steel
Finish
Metric Blue
Minimum Thickness
2.30 mm
Maximum Thickness
2.3 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182832
Zoro #
G3239957
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M10
Outside Diameter
17.50 mm
Minimum Thickness
2.30 mm
Maximum Thickness
2.3 mm
Inside Diameter
10.5
Outside Diameter - Minimum
17.5 mm
Outside Diameter - Maximum
17.5 mm
Section Width - Minimum
2.3 mm
Inside Diameter - Maximum
10.5 mm
Bearing Width - Minimum
7 mm
Minimum Inside Diameter
10.5 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Metric Blue
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Rockwell Hardness
HRC44
Thickness Tolerance
+/-0.15 mm
Color
Blue
For Use With
Socket Head Cap Screws
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Type
Split Lock Washer
Hardness
44 HRC
MIL-SPEC Standards
MS35338
Washer Type
Regular

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M10, Inside Dia. 10.5mm, Outside Dia. 17.5mm, Thickness 2.3mm, Thickness Tolerance +/-0.150mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.