Metriguard

Disinfectant Spray, 32 oz. Bottle, Spray (Discontinued)



This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Bottle
  • Size 32 oz.
  • Fragrance Spray
  • Primary Chemical Alcohol
  • Cleaner Chemical Product Grouping Disinfectant
See all product information

Product Information

Dimensions

Size 32 oz.
Container Size 32 oz

Details

Container Type Bottle
Fragrance Spray
Item Disinfectant Spray
Primary Chemical Alcohol
Cleaner Chemical Product Grouping Disinfectant
Sub-Category Disinfectant
Standards EPA Registered
Recommended Dilution Ready to Use
Flash Point 83 Degrees F
VOC Content 0%
Wet Contact Time 2 to 3 min
Cleaner Form Liquid
NSF Rating Not Rated
EPA Registration Number 46781-6
Rinse Required No
EPA Registered Yes
Product Series MetriGuard
Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB
Surfaces for Use On Hard Nonporous Surfaces
Properties No Rinse Required

Description

Surface Disinfectants, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Spray, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 2 to 3 min, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series MetriGuard, VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated

Restrictions

  • Hazardous material
  • ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.