Aluminum, Stainless Steel Louvered Shelf, 48 in W x 24 in D x 1 1/2 in H, Silver

  • Mfr # 2448LS-4

  • Zoro # G8668457


product price:  $1,380.00
/pk 4, $345.00/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2448LS-4
Zoro #
G8668457
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Width
48 in
Depth
24"
Lip Height
1/8 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Stainless steel
Material
Aluminum, Stainless Steel
Item
Louvered Shelf
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Wire Shelving Finish
Stainless Steel
Item - Wire Shelves
Louvered Shelf
Wire Shelving Material
Stainless Steel
Shelf Capacity
800 lb
Recommended Environments
Dry, Harsh, Wet
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Shelf Style
Ventilated
Wire Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb
Lip Type
Stationary
Capacity
800 lb.

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.