Divider, Wire Shelf Accessory
Mfr # BSKDIV-18H
Zoro # G700489744
product price: $21.49
/eaKey Features
Overall Height
8 13/32 in
Material
Steel
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSKDIV-18H
Zoro #
G700489744
UPC #
041105006405
Country of Origin
Mexico
Dimensions
Overall Depth
18 in
Overall Height
8 13/32 in
Details
Item
Divider, Wire Shelf Accessory, Basket Shelf
Material
Steel
Finish
Chrome
Color
Silver
Description
Divider, Wire Shelf Accessory, Basket Shelf, Color Silver, Chrome Finish, Material Steel, Overall Depth 18 in, Overall Height 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.