Shop All Wire Shelf Units
Metro
N426K3 Super Erecta Metroseal 3 Adjustable Wire Stationary Starter Shelving Rect
Mfr # 461N426K3
Zoro # G411583625
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461N426K3
- Zoro # G411583625
- Country of Origin China
- Category Wire Shelf Units
Description
Create a sturdy and spacious shelving system that instantly increases your facility's storage capabilities with the Metro N426K3 Super Erecta Metroseal 3 adjustable wire stationary starter shelving unit! This convenient easy-to-assemble kit includes a total of four 30'' x 21'' shelves and four 63'' SiteSelect posts. Perfect for damp environments such as walk-in freezers and refrigerators the Metroseal 3 epoxy finish provides antimicrobial protection that resists bacteria mold mildew and fungi that causes odors stains and degradation. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.Each of the four posts come fitted with an adjustable leveling bolt so that users can easily compensate for uneven surfaces. Crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Plus tapered split sleeves are included for secure positive locks. Each of these features combines to ensure complete installation of the unit in just a few minutes without the use of any special tools.All four shelves feature integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack. Each shelf boasts an 800 lb. weight capacity while the entire unit can accommodate up to 2000 lb. of evenly distributed contents.Overall Dimensions:Length: 30''Width: 21''Height: 63''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- 80/20 Joining Plate, 8 Hole, For 15S (4365)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- Metro Wire Shelving