Shelf, Ventilated Style, 60 in D, 24 in W, 3 7/16 in H, Blue, Taupe
Mfr # MQ2460G
Zoro # G8999356
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Ventilated
Overall Width
24 in
Overall Depth
60 in
Overall Height
3 7/16 in
Material
Antimicrobial Polymer/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ2460G
Zoro #
G8999356
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
60 in
Overall Height
3 7/16 in
Width
60"
Height
1-13/16"
Depth
24"
Details
Item
Shelf
Shelving Style
Ventilated
Material
Antimicrobial Polymer/Steel
Color
Blue, Taupe
For Use With
MetroMax Shelving
Finish - Shelving and Racks
Chrome Plated
Shelf Style
Ventilated
Shelf Capacity
600 lb
Includes
Grid Mat
Adjustment Type
Split Sleeve
Finish
Chrome
Capacity
600 lb.
Resistance Properties
Antimicrobial; Corrosion-Resistant
Deck Material
Polymer, Steel
Recommended Environments
Wet; Dry; Harsh
Description
Shelf, Deck Material Polymer, Steel, Chrome, Blue, Taupe, Overall Depth 60 in, Overall Height 3 7/16 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 600 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.