Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Shelf, 21 inx1 1/2 inx36 in, PK4

  • Mfr # 2136FS-4

  • Zoro # G8667897


product price: $989.99
/pk 4, $247.50/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
21"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136FS-4
Zoro #
G8667897
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
21"
Lip Height
1/8 in
Overall Depth
21 in
Overall Width
36 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
Wire Shelving Finish
Stainless Steel
Adjustment Type
Split Sleeve
Capacity
800 lb.
Shelf Capacity
800 lb
Includes
(16) Pairs of Split Sleeves
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Includes Mounting Hardware
Yes
Load Capacity
800 lb
Recommended Environments
Dry, Harsh, Wet
Number of Pieces
4
Shelf Style
Solid
Load Capacity per Shelf
800 lb

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.