Stackable Ledge, D x 72"W x 4"H, Chrome
Mfr # L72N-4C-1PK
Zoro # G3853911
product price: $38.35
/eaKey Features
Overall Depth
1 1/2 in
Overall Height
4 in
Material
Steel
Finish
Chrome
For Use With
Metro Super Erecta Shelving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L72N-4C-1PK
Zoro #
G3853911
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
1 1/2 in
Overall Width
72 in
Overall Height
4 in
Height
4"
Width
72"
For Shelf Width
72 in
Details
Item
Ledge
Material
Steel
Finish
Chrome
For Use With
Metro Super Erecta Shelving
Includes
(1) Stackable Shelf Ledge
Color
Silver
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Width 72 in, Includes (1) Stackable Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.