Steel Louvered Shelf, 48 in W x 14 in D x 1 1/2 in H, Silver

  • Mfr # 1448LG

  • Zoro # G8671083


product price:  $114.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1448LG
Zoro #
G8671083
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
14 in
Width
48 in
Lip Height
1/8 in
Depth
14"

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Zinc-Plated; Galvanized Wire Shelving
Material
Steel
Item
Louvered Shelf
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Capacity
800 lb.
Shelf Capacity
800 lb
Item - Wire Shelves
Louvered Shelf
Wire Shelving Material
Steel
Number of Pieces
1
Shelf Style
Ventilated
Recommended Environments
Dry, Harsh, Wet
Wire Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Wire Shelving Finish
Galvanized
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.