Shop All Wire Shelf Units
Metro
Super Erecta AST35MC Chrome Wire Slanted Shelf Truck 24'' x 36'' x 62''
Mfr # 461AST35MC
Zoro # G411586787
Free Shipping & Returns
$2,541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461AST35MC
- Zoro # G411586787
- Country of Origin China
- Category Wire Shelf Units
Description
This versatile Metro Super Erecta AST35MC wire slanted shelving truck features three wire shelves two of them slanting backwards to help avoid spills or upsets when moving the unit over uneven surfaces. The sturdy open wire shelves on this truck allow for maximum air circulation and product visibility while a chrome-plated finish keeps the entire unit looking great even after heavy use.This AST35MC slanted shelf truck is given optimum stability from a durable aluminum dolly with a wraparound bumper that helps protect your walls door frames and other objects in your kitchen when moving the unit through tight spaces. It also features four heavy-duty 6'' swivel polyurethane plate casters 2 locking that have great resistance to oil and grease and allow this unit to hold up to 2100 lb.Dimensions:Length: 36''Width: 24''Height: 62''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, Gray, 26 1/8 in L (SN2618-10 GREY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- KOHLER Bearing Post Kit (1281830)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- METRO Solid Shelf, 24"D x 24"W, Silver (2424FG)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- Metro Wire Shelf Units