Swivel/Brake Stem Caster
Mfr # 5MPBXGSA
Zoro # G500488046
product price: $132.25
/ea
Free Shipping & Returns
Key Features
Caster Frame Material
Stainless Steel
Caster Wheel Bearings
Sealed
Overall Width
3 3/8 in
Color
Gray, Silver
Includes
Bumper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MPBXGSA
Zoro #
G500488046
UPC #
041105384039
Country of Origin
China
Dimensions
Overall Width
3 3/8 in
Overall Height
8 1/4 in
Caster Stem Length
2 3/16 in
Caster Mounting Height
6 1/16 in
Caster Wheel Diameter
5 in
Details
Item
Swivel/Brake Stem Caster
Caster Frame Material
Stainless Steel
Caster Wheel Bearings
Sealed
Color
Gray, Silver
Includes
Bumper
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Stem
Caster Wheel Type
Tread on Core
Compatible Manufacturer Model Number
Industrial Plastic Shelving Racks
Caster Wheel/Configuration
Swivel with Brake
Description
Swivel/Brake Stem Caster, Caster Wheel/Configuration Swivel with Brake, Caster Wheel Type Tread on Core, Caster Wheel Bearings Sealed, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Stainless Steel, Caster Mounting Height 6 1/16 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Silver, Overall Height 8 1/4 in, Overall Width 3 3/8 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.