Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 38 in W, 67 in H

  • Mfr # X336EGX3

  • Zoro # G3494830


product price:  $930.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
67 in
Overall Width
38 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X336EGX3
Zoro #
G3494830
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Width
38 in
Overall Depth
20 in
Shelf Width
36 in
Caster Dia.
5 in
Shelf Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Item
Utility Cart
Number of Shelves
4
Caster Material
Polyurethane
Shelving Frame Material
Steel
Finish
Unfinished
Shelving Style
Open
Finish - Shelving and Racks
Unfinished
Shelving Material
Antimicrobial Polymer
No. of Shelves
4
Shelf Style
Ventilated
Standards
NSF
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Load Cap. per Shelf
225 lb.
Shelf Adjustments
1 in
Shelving Type
Mobile
Item - Shelving
Plastic Shelving
Shelf Capacity
225 lb
Includes
Open Grid Mats
Caster Wheel Type
Flat Free
Non-Marking
Yes
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
NSF Certified
Yes
Caster Mounting Type
Stem
Load Capacity per Shelf
225 lb
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Whole Unit Load Capacity
900 lb
Non-Marking Casters
Yes
Resistance Properties
Antimicrobial; Corrosion-Resistant
Shelving Configuration
Standalone

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Ventilated, Shelf Depth 18 in, Shelf Width 36 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.